Zoro Homepage

VCI Foam Emitters, 10x10, PK250

  • Mfr # 5VFY7

  • Zoro # G5837641


product price: $965.99
/pk 250, $3.86/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
Material
Foam
Color
Blue
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFY7
Zoro #
G5837641
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
10 in
Thickness
1/4 in
Height
1/4"

Details

Material
Foam
Color
Blue
Item
Emitter Pads
Emitter Form
Pad
Pads per Case
250

Description

Emitter Pads, Emitter Form Pad, Width 10 in, Length 10 in, Pads per Case 250, Thickness 1/4 in, Color Blue, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.