Zoro Homepage

VCI Paper, Brown, 36 In. W, 600 ft. L

  • Mfr # 5VFY5

  • Zoro # G3778330


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Kraft
Basis Weight
35 lb
Width
36"
Length
600 ft.
Sheet Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFY5
Zoro #
G3778330
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Length
600 ft.
Sheet Width
36 in
Roll Width
36 in
Roll Length
600 ft

Details

Item
VCI Paper
Color
Kraft
Basis Weight
35 lb
Packing Paper Type
VCI Paper
Roll Weight
32 lb
Bundle Weight
32 lb
Packing Paper Form
Roll

Description

VCI Paper, Basis Weight 35 lb., Brown, Length 600 ft., Width 36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.