Zoro Homepage

VCI Stretch Film, LLDPE, 1500 ft L, PK4

  • Mfr # VSF00010G

  • Zoro # G7724610


product price: $265.99
/pk 4, $66.50/ea
Free Shipping & Returns

Key Features

Color
Blue
Gauge
100 ga
Material
LLDPE
Cling Type
2-Side
Stretch Wrap Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSF00010G
Zoro #
G7724610
UPC #
-
Country of Origin
United States

Dimensions

Mil Thickness
1 mil
Sheet Length
1,500 ft
Overall Length
1,500 ft
Sheet Width
18 in
Overall Width
18 in

Details

Item
Corrosion Inhibiting VCI Stretch Film
Color
Blue
Gauge
100 ga
Material
LLDPE
Cling Type
2-Side
Stretch Wrap Handle Type
No Handle
Handles Included
No
Sheets per Roll
Continuous Roll
Sheets Per Roll
Continuous Roll

Description

Overall Width 18 in, Overall Length 1,500 ft, Gauge 100 ga, Stretch Wrap Handle Type No Handle, Sheet Length 1,500 ft, Sheet Width 18 in, Mil Thickness 1 mil, Sheets Per Roll Continuous Roll, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.