Zoro Homepage

Vehicle ID Card Holder, PK5

  • Mfr # 2XKE8

  • Zoro # G2512632


product price: $3.19
/pk 5, $0.64/ea

Key Features

Type
Vertical
Material
Vinyl
Color
Clear
Width
3 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XKE8
Zoro #
G2512632
UPC #
190735038116
Country of Origin
China

Dimensions

Width
3 in
Length
5 in
Badge Pouch Height
5 1/8 in
Badge Pouch Width
3 in
Overall Depth
0 in
Overall Height
5 1/8 in
Overall Width
3 in

Details

Item
Vehicle ID Card Holder
Type
Vertical
Material
Vinyl
Color
Clear
Legend
No Legend
Product Type
Vehicle Badge Holder
Badge Pouch Material
Vinyl
Badge Orientation
Vertical
Retractability
Non-Retractable
Badge Attachment
Pouch
Background Color
Clear

Description

Vehicle ID Card Holder, Vertical, Material Vinyl, Color Clear, Length 5 in, Width 3 in, Legend No Legend, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.