Vent Closure Cap 83mm, Polypropylene, Wht
Mfr # 180152
Zoro # G4756726
product price: $1.79
/eaKey Features
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Diameter
83 mm
Special Features
Liquid-Tight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180152
Zoro #
G4756726
UPC #
022169201395
Country of Origin
United States
Dimensions
Diameter
83 mm
Labware Screw Closure Size
83-400 mm
Neck Size
83mm
Screw Closure Size
83-400 mm
Mouth Size
Wide
Details
Item
Closure
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Special Features
Liquid-Tight
Liner
F217
Labware Closure Liner Material
Unlined
Labware Closure Material
Polypropylene
Material of Construction
polypropylene
Color
Whie
Standards
None
Closure Liner Material
Unlined
Vented
Yes
Septa Included
No
Product Type
Replacement Closure
Closure Color
White
Description
Closure, Diameter 83 mm, Screw Closure Size 83-400 mm, Closure Material Polypropylene, Product Type Replacement Closure, Closure Color White, Closure Liner Material Unlined, Autoclavable Yes, Septa Included No, Vented Yes, Mouth Size Wide, Standards None, Special Features Liquid-Tight, Closure Liner Design Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.