Zoro Homepage

Vertical Literature Organizer 72 Compartments, Gray

  • Mfr # 5CRY6

  • Zoro # G3402621


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Construction
Alloy Steel Body
Number of Compartments
72
Width
34 1/2 in
Depth
13 in
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CRY6
Zoro #
G3402621
UPC #
190735524602
Country of Origin
China

Dimensions

Height
84 in
Width
34 1/2 in
Depth
13 in
Separator Face Height
2 1/2 in
Compartment Depth
12 in
Overall Height
84 in
Compartment Height
2 1/2 in
Overall Depth
13 in
Compartment Width
10 3/8 in
Overall Width
34 1/2 in

Details

Item
Literature Organizer
Construction
Alloy Steel Body
Color
Gray
Number of Compartments
72
Load Capacity
150 lb
Includes
Labels
Type
Letter
Product Type
Mail and Literature Sorter
Material
Polypropylene, Steel
Includes Assembly Tools
No
Weight Capacity
150 lb
Shelf Material Gauge
22 ga
Adjustable Shelves
No
Literature Orientation
Horizontal
Literature Form Factor
Letter
Includes Table
No
Compartment Capacity
2 lb
Mountable
No
Frame Material Gauge
24 ga
Compartment Type
Pocket
Assembly
Unassembled
Includes Supplemental Riser
No
Swivel
No
Includes Label Holders
Yes
Includes Mounting Hardware
No

Description

Literature Organizer, Product Type Mail and Literature Sorter, Number of Compartments 72, Includes Label Holders Yes, Overall Height 84 in, Overall Depth 13 in, Overall Width 34 1/2 in, Material Polypropylene, Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Unassembled, Compartment Capacity 2 lb, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Adjustable Shelves No, Compartment Depth 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.