Zoro Homepage

Vertical Mounting Bracket, F/AT2512 Chock

  • Mfr # AT2512VM

  • Zoro # G6530876


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
5 3/4 in
Includes
Wheel Chock Mount
Material
Metal w/Zinc Plating
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT2512VM
Zoro #
G6530876
UPC #
812958000588
Country of Origin
United States

Dimensions

Width
12 in
Height
5 3/4 in
Depth
14 in
Dimensions
2-1/2" H x 9-1/2" W x 16" D
Overall Width
8 3/4 in
Overall Height
1 7/8 in
Overall Length
16 1/8 in

Details

Item
Vertical Mounting Bracket
Includes
Wheel Chock Mount
Material
Metal w/Zinc Plating
Color
Silver
For Use With
AT2512 Series Chocks
Wheel Chock Accessory Item
Chock Holder
Compatible Manufacturer Model Number
AT3512
Product Type
Mounting Bracket

Description

Chock Holder, For Use With AT2512 Series Chocks, Material Metal, Silver, Width 12 in, Height 5 3/4 in, Depth 14 in, Includes Wheel Chock Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.