Zoro Homepage

Vertical Panel Channelizer, 45" H, 8" dia., 03-768BLK-MSD

  • Mfr # 03-768BLK-MSD

  • Zoro # G4427939


product price: $37.99
/ea

Key Features

Width
15 in
Retroreflective Collar
No
Delineator Material
Polyethylene
Includes
Sign
Delineator Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-768BLK-MSD
Zoro #
G4427939
UPC #
737415048630
Country of Origin
United States

Dimensions

Width
15 in
Delineator Height
45 in
Delineator Dia.
8 in
Height of Tape Stripe
No Tape
Overall Height
45 in
Conical Height
45 in
Overall Width
15 in
Height of Reflective Stripe
No Tape

Description

Vertical Panel Channelizer, Product Type Vertical Panel, Overall Height 45 in, Reflective Stripe Color None, Top Style Grabber, Body Material Polyethylene, Body Color Black, Conical Height 45 in, Includes Sign, Legend Maintain Social Distancing, Includes Reflective Striping No, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Reflective Grade Non-Reflective, Weight 4 lb, Base Color Base Not Included, Base Material Not Included, Base Shape Base Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.