Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Panel Channelizer, 45" H, 8" dia., 03768BLK-SSH

  • Mfr # 03768BLK-SSH

  • Zoro # G4427920


product price: $37.99
/ea

Key Features

Width
15 in
Delineator Dia.
8 in
Delineator Tape Color
None
Delineator Material
Polyethylene
Delineator Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03768BLK-SSH
Zoro #
G4427920
UPC #
737415048647
Country of Origin
United States

Dimensions

Width
15 in
Delineator Dia.
8 in
Height of Tape Stripe
No Tape
Delineator Height
45 in
Height of Reflective Stripe
No Tape
Conical Height
45 in
Overall Width
15 in
Overall Height
45 in

Details

Item
Vertical Panel Channelizer
Legend
Special Store Hours
Delineator Tape Color
None
Delineator Material
Polyethylene
Delineator Color
Black
Base Material
Not Included
Base Shape
Base Not Included
Top Style
Grabber
Includes
Sign
Base Color
Base Not Included
Standards
MUTCD
Weight
4 lb
Retroreflective Collar
No
Includes Weighted Base
No
Reflective Stripe Color
None
Reflective Grade
Non-Reflective
Product Type
Vertical Panel
Body Color
Black
Includes Reflective Striping
No
Body Material
Polyethylene
Installation Type
Temporary
Meets MUTCD Requirements
Yes
Nestable
Yes

Description

Vertical Panel, Product Type Vertical Panel, Overall Height 45 in, Reflective Stripe Color Not Applicable, Top Style Grabber, Body Material Polyethylene, Body Color Black, Conical Height 45 in, Includes Sign, Legend Special Store Hours, Includes Reflective Striping No, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter Not Applicable, Reflective Grade Non-Reflective, Weight 4 lb, Base Color Not Applicable, Base Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.