Shop ZORO SELECT

Vial, 35.7 mm H, LDPE, PK10

  • Mfr # 226425-0005
  • Zoro # G102745059

product price: 
$
46.59
/pk of 10, $4.66/ea

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Neck Size
21 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226425-0005
Zoro #
G102745059
UPC #
-
Country of Origin
Italy

Dimensions

Neck Size
21 mm
Labware Inside Dia. - Metric
17.6 mm
Labware Height - Metric
35.7 mm
Labware Inside Dia. - English
0.7 in
Labware Height - English
1.41 in
Body Diameter - Metric
21 mm
Inside Diameter - Metric
17.6 mm
Overall Height - Metric
35.7 mm

Details

Item
Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Special Features
Chemical-Resistant, Heavy Wall, Leakproof, Suitable for Food Stuff
Vial Style
Storage
Labware Capacity - Metric
5 mL
Labware Capacity - English
0.17 oz
Labware Clarity
Translucent
Product Type
Vial
Body Material
LDPE
Labware Body Material
HDPE
Autoclavable
No
Labware Closure Liner Material
Unlined
Closure Liner Material
Unlined
Basic Material
Plastic
Number of Vials Included
10
Body Color
Colorless
Capacity - English
0.16 fl oz
Capacity - Metric
5 mL
Vial Type
Storage
Clarity
Translucent
Closure Type
Screw
Graduated
No
Standards
EC Regulation 10/2011
Thread Location
External
Bottom Shape
Round
Front Closure
Screw

Description

Vial, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Storage, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size 21 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Translucent, Glassware Class Not Applicable, Overall Height - Metric 35.7 mm, Number of Vials Included 10, Basic Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.