Vial, 58.4 mm H, LDPE, PK10

  • Mfr # 226425-0010
  • Zoro # G202745058
product price: 
$
57.29
/pk of 10, $5.73/ea

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Neck Size
21 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226425-0010
Zoro #
G202745058
UPC #
-
Country of Origin
Italy

Dimensions

Neck Size
21 mm
Labware Inside Dia. - Metric
17.6 mm
Labware Inside Dia. - English
0.7 in
Labware Height - English
2.3 in
Labware Height - Metric
58.4 mm
Inside Diameter - Metric
17.6 mm
Body Diameter - Metric
21 mm
Overall Height - Metric
58.4 mm

Details

Item
Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Special Features
Chemical-Resistant, Heavy Wall, Leakproof, Suitable for Food Stuff
Body Material
LDPE
Labware Body Material
HDPE
Labware Clarity
Translucent
Labware Capacity - Metric
10 mL
Autoclavable
No
Labware Capacity - English
0.34 oz
Product Type
Vial
Labware Closure Liner Material
Unlined
Vial Style
Storage
Capacity - Metric
10 mL
Body Color
Colorless
Number of Vials Included
10
Basic Material
Plastic
Closure Liner Material
Unlined
Capacity - English
0.33 fl oz
Vial Type
Storage
Clarity
Translucent
Bottom Shape
Round
Standards
EC Regulation 10/2011
Thread Location
External
Closure Type
Screw
Graduated
No
Front Closure
Screw

Description

Vial, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Storage, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size 21 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Translucent, Glassware Class Not Applicable, Overall Height - Metric 58.4 mm, Number of Vials Included 10, Basic Material Plastic

Ratings & reviews