Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial Screw Cap Glass 6ml Clear, PK144

  • Mfr # 3LEH2

  • Zoro # G4726531


product price: $73.39
/pk 144, $0.51/ea

Key Features

Capacity
6mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LEH2
Zoro #
G4726531
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
2.1 in
Labware Screw Closure Size
13-425mm
Labware Height - Metric
53 mm
Body Diameter - Metric
16 mm
Screw Closure Size
13-425 mm
Overall Height - Metric
50 mm

Details

Item
Vial with Cap
Capacity
6mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Closure Lining
PTFE
Color
clear
Material of Construction
Glass
Labware Capacity - Metric
6 mL
Autoclavable
No
Labware Clarity
Transparent
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Closure Liner Material
PTFE
Labware Capacity - English
0.2 oz
Vial Style
Sample
Glassware Class
A
Capacity - Metric
6 mL
Clarity
Transparent
Body Material
Borosilicate Glass
Body Color
Clear
Product Type
Vial
Closure Liner Material
PTFE
Capacity - English
0.2 fl oz
Number of Vials Included
144
Vial Type
Sample
Basic Material
Glass

Description

Vial with Cap, Capacity - Metric 6 mL, Capacity - English 0.2 fl oz, Body Diameter - Metric 16 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 50 mm, Number of Vials Included 144, Basic Material Glass, Clarity Transparent, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.