Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial Screw CapGlass 2ml Clear, PK100

  • Mfr # 3LEG9

  • Zoro # G4706335


product price: $46.39
/pk 100, $0.46/ea

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LEG9
Zoro #
G4706335
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
1.4 in
Labware Height - Metric
35 mm
Labware Screw Closure Size
8-425mm
Overall Height - Metric
32 mm
Screw Closure Size
8-425 mm
Body Diameter - Metric
12 mm

Details

Item
Vial with Cap
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
2 mL
Color
clear
Labware Closure Material
Polypropylene
Labware Capacity - English
0.067 oz
Autoclavable
No
Material of Construction
Glass
Labware Closure Liner Material
PTFE
Labware Body Color
Clear
Vial Style
Sample
Closure Lining
PTFE
Labware Clarity
Transparent
Glassware Class
A
Body Material
Borosilicate Glass
Vial Type
Sample
Closure Liner Material
PTFE
Number of Vials Included
100
Product Type
Vial
Capacity - Metric
2 mL
Capacity - English
0.06 fl oz
Clarity
Transparent
Basic Material
Glass
Body Color
Clear

Description

Vial with Cap, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 8-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Clarity Transparent, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.