Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial with Cap, 10mL, PK10

  • Mfr # VIAL-3C-10

  • Zoro # G4573536


product price: $10.99
/pk 10, $1.10/ea

Key Features

Capacity
10mL
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
0.88"
Closure Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIAL-3C-10
Zoro #
G4573536
UPC #
-
Country of Origin
United States

Dimensions

Dia.
0.88"
Height
2.18"
Labware Height - English
2.18 in
Overall Height - Metric
55.37 mm
Inside Diameter - Metric
15.87 mm
Body Diameter - Metric
22.2 mm

Details

Item
Vial with Cap
Capacity
10mL
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Special Features
Snap-cap
Color
Clear With White Cap
Closure Lining
None
Labware Closure Liner Material
Pulp/Foil
Labware Body Color
Clear
Material of Construction
Polystyrene
Labware Body Material
Polystyrene
Labware Closure Material
Polyethylene (PE)
Labware Capacity - Metric
10 mL
Autoclavable
No
Capacity - Metric
11.09 mL
Product Type
Vial
Closure Type
Snap On
Capacity - English
0.38 fl oz
Vial Type
Sample
Closure Liner Material
Unlined
Clarity
Transparent
Number of Vials Included
10
Body Material
Polystyrene
Body Color
Clear
Basic Material
Plastic

Description

Vial with Cap, Capacity - Metric 11.09 mL, Capacity - English 0.38 fl oz, Body Diameter - Metric 22.2 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 55.37 mm, Number of Vials Included 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.