Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial with Cap, 32mL, PK10

  • Mfr # VIAL-9C-10

  • Zoro # G4598237


product price: $12.59
/pk 10, $1.26/ea

Key Features

Capacity
32mL
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
1.24"
Closure Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIAL-9C-10
Zoro #
G4598237
UPC #
-
Country of Origin
United States

Dimensions

Dia.
1.24"
Height
2.80"
Labware Height - English
2.8 in
Inside Diameter - Metric
25.4 mm
Overall Height - Metric
71.12 mm
Body Diameter - Metric
31.75 mm

Details

Item
Vial with Cap
Capacity
32mL
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Special Features
Snap-cap
Labware Closure Liner Material
Unlined
Labware Body Material
Polystyrene
Closure Lining
None
Labware Closure Material
Polyethylene (PE)
Color
Clear With White Cap
Labware Body Color
Clear
Material of Construction
Polystyrene
Autoclavable
No
Product Type
Vial
Clarity
Transparent
Number of Vials Included
10
Capacity - English
1.13 fl oz
Body Color
Clear
Capacity - Metric
33.27 mL
Closure Liner Material
Unlined
Vial Type
Sample
Basic Material
Plastic
Body Material
Polystyrene
Closure Type
Snap On

Description

Vial with Cap, Capacity - Metric 33.27 mL, Capacity - English 1.13 fl oz, Body Diameter - Metric 31.75 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 71.12 mm, Number of Vials Included 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.