Vial with Cap, 60 mm H, PK100

  • Mfr # 3LDT4
  • Zoro # G4064584
product price: 
$
82.29
/pk of 100, $0.82/ea

Key Features

Capacity
20ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3LDT4
Zoro #
G4064584
UPC #
-
Country of Origin
United States
Item
Scintillation Vial with Cap
Capacity
20ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Capacity - Metric
20 mL
Color
clear
Labware Clarity
Transparent
Autoclavable
No
Vial Style
Scintillation
Labware Closure Material
Polypropylene
Closure Lining
F217/PTFE
Labware Capacity - English
0.68 oz
Material of Construction
Glass
Labware Closure Liner Material
PTFE
Glassware Class
A
Product Type
Vial
Body Material
Borosilicate Glass
Capacity - Metric
20 mL
Vial Type
Scintillation
Body Color
Colorless
Basic Material
Glass
Number of Vials Included
100
Closure Liner Material
PTFE
Clarity
Clear
Capacity - English
0.67 fl oz
Thread Location
External
Graduated
No
Closure Type
Screw
Special Features
Cap Assembled on Vial
Bottom Shape
Square
Front Closure
Screw

Dimensions

Neck Size
22-400 mm
Labware Height - Metric
60 mm
Labware Height - English
2.4 in
Labware Screw Closure Size
22-400mm
Overall Height - Metric
60 mm
Screw Closure Size
22-400 mm
Body Diameter - Metric
27.5 mm

Description

Scintillation Vial with Cap, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 100, Basic Material Glass, Clarity Transparent

Ratings & reviews