Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial with Cap, Assembled, 54 mL, PK410

  • Mfr # VIAL-15C

  • Zoro # G2830055


product price: $98.19
/pk 410, $0.24/ea
Free Shipping & Returns

Key Features

Capacity
1.8 oz (54 mL)
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
1.40"
Closure Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIAL-15C
Zoro #
G2830055
UPC #
-
Country of Origin
United States

Dimensions

Dia.
1.40"
Height
3.43"
Labware Height - English
3.43 in
Body Diameter - Metric
36.5 mm
Inside Diameter - Metric
28.88 mm
Overall Height - Metric
87.12 mm

Details

Item
Vial with Cap
Capacity
1.8 oz (54 mL)
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Special Features
Snap-cap
Color
Clear With White Cap
Material of Construction
Polystyrene
Closure Lining
Polystyrene
Labware Body Color
Clear
Labware Body Material
Polystyrene
Labware Closure Material
Polyethylene (PE)
Autoclavable
No
Body Color
Clear
Capacity - English
1.88 fl oz
Basic Material
Plastic
Capacity - Metric
55.45 mL
Number of Vials Included
450
Body Material
Polystyrene
Closure Type
Snap On
Closure Liner Material
Unlined
Product Type
Vial
Clarity
Transparent
Vial Type
Sample

Description

Vial with Cap, Capacity - Metric 55.45 mL, Capacity - English 1.88 fl oz, Body Diameter - Metric 36.5 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 87.12 mm, Number of Vials Included 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.