Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Absorber, 9 3/4 In Length

  • Mfr # 6AWP4

  • Zoro # G2529396


product price: $22.15
/ea

Key Features

Application
CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints
Braid Material
Stainless Steel
Function
Minimize Potential Damaging Effects of Vibration
Agency Compliance
cULus Recognized
Connection Size (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AWP4
Zoro #
G2529396
UPC #
190735539309
Country of Origin
China

Dimensions

Connection Size (In.)
5/8 in
Overall Length (In.)
9 3/4 in
Connection Size
5/8 in
Inside Diameter
0.63 in
Overall Length
9 3/4 in
Outside Diameter
7/8 in

Details

Item
Vibration Absorber
Application
CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints
Braid Material
Stainless Steel
Function
Minimize Potential Damaging Effects of Vibration
Agency Compliance
cULus Recognized
Max. Working Pressure (PSI)
650 psi
Type
Sweat Connection
Tubing Material
Stainless Steel
Actual O.D. (In.)
7/8 in
Burst Pressure (PSI)
2,500 psi
Connection Material
Copper
Flexible Hose I.D. (In.)
5/8 in
Standards
cULus Recognized
Operating Temperature - Maximum
248 Degrees F
Product Type
Vibration Absorber
Working Pressure - Maximum
650 psi
Burst Pressure
2,500 psi
Connection Type
Sweat Connection
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration Absorber, 9 3/4 in L, 650 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.