Zoro Homepage

Vibration Isolator, 125 Lb Max, 3/8-16

  • Mfr # 2NPC2

  • Zoro # G1181887


product price: $5.59
/ea

Key Features

Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
125 lb
Cylinder Dia.
1 9/16 in
Height
1 in
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPC2
Zoro #
G1181887
UPC #
190735449059
Country of Origin
Taiwan, Province of China

Dimensions

Cylinder Dia.
1 9/16 in
Height
1 in
Thread Length
5/8 in
Thread Size
3/8"-16
Overall Diameter
1.56 in
Stud Length
0.63 in
Overall Height
1 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
125 lb
Max. Load Sideways Shear (Lb.)
20 lb
Mounting
Compression
Screws
Clear Zinc Plated, Grade 5
Resistant To
Abrasion
Material
Rubber
Stud or Tap Material
Clear Zinc-Plated, Grade 5
Maximum Load Sideways Shear
20 lbf
Isolator Material
Rubber
Maximum Load Downward Compression
125 lbf
Vibration Isolator Style
Two Threaded Studs
Shape
Cylindrical
Resistance Properties
Abrasion-Resistant
Mounting Style
Compression
Load Downward Compression - Maximum
125 lbf
Load Sideways Shear - Maximum
20 lbf
Spring Rate
20 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 125 lbf, Overall Diameter 1.56 in, Height 1 in, Stud Length 0.63 in, Maximum Load Sideways Shear 20 lbf, Thread Size 3/8 In.-16, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Clear Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.