Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator, 125 Lb Max, 5/16-18

  • Mfr # 2NPF1

  • Zoro # G1715497


product price: $5.29
/ea

Key Features

Type
Female Threads Top End, Male Threads, Bottom End
Max. Load Downward Compression (Lb.)
125 lb
Cylinder Dia.
1 1/2 in
Height
1 in
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPF1
Zoro #
G1715497
UPC #
190735449318
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
1 1/2 in
Height
1 in
Thread Length
5/8 in
Thread Size
5/16"-18
Overall Diameter
1.5 in
Stud Length
0.63 in
Overall Height
1 in

Details

Item
Vibration-Isolating Mount
Type
Female Threads Top End, Male Threads, Bottom End
Max. Load Downward Compression (Lb.)
125 lb
Max. Load Sideways Shear (Lb.)
20 lb
Mounting
Compression
Resistant To
Abrasion
Screws
Grade 5, Yellow Zinc Plated
Material
Rubber
Isolator Material
Rubber
Maximum Load Sideways Shear
20 lbf
Stud or Tap Material
Yellow Zinc-Plated, Grade 5
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Maximum Load Downward Compression
125 lbf
Resistance Properties
Abrasion-Resistant
Shape
Cylindrical
Load Downward Compression - Maximum
125 lbf
Load Sideways Shear - Maximum
20 lbf
Mounting Style
Compression
Spring Rate
20 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 125 lbf, Overall Diameter 1.5 in, Height 1 in, Stud Length 0.63 in, Maximum Load Sideways Shear 20 lbf, Thread Size 5/16 In.-18, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Yellow Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.