Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator, 125 Lb Max, M8 x 1.25

  • Mfr # 2NPG5

  • Zoro # G2734706


product price: $3.75
/ea

Key Features

Type
Male Threads Top End
Max. Load Downward Compression (Lb.)
125 lb
Cylinder Dia.
1 1/2 in
Height
1 in
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPG5
Zoro #
G2734706
UPC #
190735449448
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
1 1/2 in
Height
1 in
Thread Length
5/8 in
Thread Size
M8x1.25
Metric Thread Size
M8 x 1.25
Overall Diameter
1.5 in
Stud Length
0.63 in
Overall Height
1 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Top End
Max. Load Downward Compression (Lb.)
125 lb
Mounting
Compression
Screws
Clear Zinc Plated, Grade 5
Material
Rubber
Resistant To
Abrasion
Maximum Load Downward Compression
125 lbf
Stud or Tap Material
Clear Zinc-Plated, Grade 5
Vibration Isolator Style
One Threaded Stud
Isolator Material
Rubber
Load Downward Compression - Maximum
125 lbf
Shape
Cylindrical
Resistance Properties
Abrasion-Resistant
Mounting Style
Compression

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 125 lbf, Overall Diameter 1.5 in, Height 1 in, Stud Length 0.63 in, Thread Size M8x1.25, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Clear Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.