Zoro Homepage

Vibration Isolator, 165 Lb Max, 3/8-16

  • Mfr # 2NPD5

  • Zoro # G3043485


product price: $6.89
/ea

Key Features

Type
Female Threads Both Ends
Max. Load Downward Compression (Lb.)
165 lb
Cylinder Dia.
2 in
Height
1.63 in
Max. Load Sideways Shear (Lb.)
55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPD5
Zoro #
G3043485
UPC #
190735449172
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
2 in
Height
1.63 in
Thread Size
3/8"-16
Overall Diameter
2 in
Overall Height
1.63 in

Details

Item
Vibration-Isolating Mount
Type
Female Threads Both Ends
Max. Load Downward Compression (Lb.)
165 lb
Max. Load Sideways Shear (Lb.)
55 lb
Mounting
Compression
Material
Rubber
Screws
Grade 5, Yellow Zinc Plated
Resistant To
Abrasion
Maximum Load Sideways Shear
55 lbf
Vibration Isolator Style
Two Tapped Holes
Isolator Material
Rubber
Maximum Load Downward Compression
165 lbf
Stud or Tap Material
Yellow Zinc-Plated, Grade 5
Resistance Properties
Abrasion-Resistant
Mounting Style
Compression
Load Downward Compression - Maximum
165 lbf
Load Sideways Shear - Maximum
55 lbf
Shape
Cylindrical
Spring Rate
55 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 165 lbf, Overall Diameter 2 in, Height 1.63 in, Maximum Load Sideways Shear 55 lbf, Thread Size 3/8 In.-16, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Yellow Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.