Zoro Homepage

Vibration Isolator, 165 Lb Max, M10 x 1.50

  • Mfr # 2NPF6

  • Zoro # G1847185


product price: $6.99
/ea

Key Features

Type
Female Threads Top End, Male Threads, Bottom End
Max. Load Downward Compression (Lb.)
165 lb
Cylinder Dia.
2 in
Height
1.63 in
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPF6
Zoro #
G1847185
UPC #
190735449363
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
2 in
Height
1.63 in
Thread Length
5/8 in
Thread Size
M10x1.5
Metric Thread Size
M10 x 1.50
Overall Diameter
2 in
Stud Length
0.63 in
Overall Height
1.63 in

Details

Item
Vibration-Isolating Mount
Type
Female Threads Top End, Male Threads, Bottom End
Max. Load Downward Compression (Lb.)
165 lb
Max. Load Sideways Shear (Lb.)
55 lb
Screws
Clear Zinc Plated, Grade 5
Mounting
Compression
Resistant To
Abrasion
Material
Rubber
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Isolator Material
Rubber
Maximum Load Downward Compression
165 lbf
Maximum Load Sideways Shear
55 lbf
Stud or Tap Material
Clear Zinc-Plated, Grade 5
Load Sideways Shear - Maximum
55 lbf
Mounting Style
Compression
Shape
Cylindrical
Resistance Properties
Abrasion-Resistant
Load Downward Compression - Maximum
165 lbf
Spring Rate
55 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 165 lbf, Overall Diameter 2 in, Height 1.63 in, Stud Length 0.63 in, Maximum Load Sideways Shear 55 lbf, Thread Size M10x1.5, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Clear Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.