Zoro Homepage

Vibration Isolator, 180 Lb Max, 3/8-16

  • Mfr # 2NPC4

  • Zoro # G0840847


product price: $7.49
/ea

Key Features

Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
180 lb
Cylinder Dia.
2 in
Height
1.38 in
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPC4
Zoro #
G0840847
UPC #
190735449073
Country of Origin
Taiwan, Province of China

Dimensions

Cylinder Dia.
2 in
Height
1.38 in
Thread Length
5/8 in
Thread Size
3/8"-16
Overall Diameter
2 in
Stud Length
0.63 in
Overall Height
1.38 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
180 lb
Max. Load Sideways Shear (Lb.)
45 lb
Resistant To
Abrasion
Material
Rubber
Mounting
Compression
Screws
Grade 5, Yellow Zinc Plated
Isolator Material
Rubber
Vibration Isolator Style
Two Threaded Studs
Maximum Load Downward Compression
180 lbf
Maximum Load Sideways Shear
45 lbf
Stud or Tap Material
Yellow Zinc-Plated, Grade 5
Resistance Properties
Abrasion-Resistant
Shape
Cylindrical
Load Sideways Shear - Maximum
45 lbf
Load Downward Compression - Maximum
180 lbf
Mounting Style
Compression
Spring Rate
45 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 180 lbf, Overall Diameter 2 in, Height 1.38 in, Stud Length 0.63 in, Maximum Load Sideways Shear 45 lbf, Thread Size 3/8 In.-16, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Yellow Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.