Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator, 20 Lb Max, 1/4-20

  • Mfr # 2NPF9

  • Zoro # G1213073


product price: $1.59
/ea

Key Features

Type
Male Threads, Bottom End
Max. Load Downward Compression (Lb.)
20 lb
Cylinder Dia.
15/16 in
Height
0.63 in
Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPF9
Zoro #
G1213073
UPC #
190735449394
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
15/16 in
Height
0.63 in
Thread Length
1/2 in
Thread Size
1/4"-20
Stud Length
0.5 in
Overall Diameter
0.94 in
Overall Height
0.63 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads, Bottom End
Max. Load Downward Compression (Lb.)
20 lb
Material
Rubber
Screws
Grade 5, Yellow Zinc Plated
Resistant To
Abrasion
Mounting
Compression
Stud or Tap Material
Yellow Zinc-Plated, Grade 5
Maximum Load Downward Compression
20 lbf
Vibration Isolator Style
One Threaded Stud
Isolator Material
Rubber
Mounting Style
Compression
Shape
Cylindrical
Resistance Properties
Abrasion-Resistant
Load Downward Compression - Maximum
20 lbf

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 20 lbf, Overall Diameter 0.94 in, Height 0.63 in, Stud Length 0.5 in, Thread Size 1/4 In.-20, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Yellow Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.