Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator, 25 Lb Max, 8-32

  • Mfr # 2NPD2

  • Zoro # G3431845


product price: $3.19
/ea

Key Features

Type
Female Threads Both Ends
Max. Load Downward Compression (Lb.)
25 lb
Cylinder Dia.
5/8 in
Height
1/2 in
Max. Load Sideways Shear (Lb.)
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPD2
Zoro #
G3431845
UPC #
190735449141
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
5/8 in
Height
1/2 in
Thread Size
#8-32
Overall Diameter
0.63 in
Overall Height
0.5 in

Details

Item
Vibration-Isolating Mount
Type
Female Threads Both Ends
Max. Load Downward Compression (Lb.)
25 lb
Max. Load Sideways Shear (Lb.)
5 lb
Material
Rubber
Mounting
Compression
Screws
Grade 5, Yellow Zinc Plated
Resistant To
Abrasion
Maximum Load Downward Compression
25 lbf
Vibration Isolator Style
Two Tapped Holes
Maximum Load Sideways Shear
5 lbf
Stud or Tap Material
Yellow Zinc-Plated, Grade 5
Isolator Material
Rubber
Mounting Style
Compression
Load Downward Compression - Maximum
25 lbf
Load Sideways Shear - Maximum
5 lbf
Resistance Properties
Abrasion-Resistant
Shape
Cylindrical
Spring Rate
5 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 25 lbf, Overall Diameter 0.63 in, Height 1/2 in, Maximum Load Sideways Shear 5 lbf, Thread Size #8-32, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Yellow Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.