Zoro Homepage

Vibration Isolator, 310 Lb Max, 3/8-16

  • Mfr # 2NPG6

  • Zoro # G3371891


product price: $4.79
/ea

Key Features

Type
Male Threads Top End
Max. Load Downward Compression (Lb.)
310 lb
Cylinder Dia.
2 in
Height
3/4 in
Thread Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPG6
Zoro #
G3371891
UPC #
190735449455
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
2 in
Height
3/4 in
Thread Length
1 1/8 in
Thread Size
3/8"-16
Overall Diameter
2 in
Stud Length
1.13 in
Overall Height
0.75 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Top End
Max. Load Downward Compression (Lb.)
310 lb
Material
Rubber
Screws
Clear Zinc Plated, Grade 5
Mounting
Compression
Resistant To
Abrasion
Isolator Material
Rubber
Stud or Tap Material
Clear Zinc-Plated, Grade 5
Maximum Load Downward Compression
310 lbf
Vibration Isolator Style
One Threaded Stud
Shape
Cylindrical
Mounting Style
Compression
Load Downward Compression - Maximum
310 lbf
Resistance Properties
Abrasion-Resistant

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 310 lbf, Overall Diameter 2 in, Height 3/4 in, Stud Length 1.13 in, Thread Size 3/8 In.-16, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Clear Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.