Zoro Homepage

Vibration Isolator, 370 Lb Max, 3/8-16

  • Mfr # 2NPC6

  • Zoro # G2812031


product price: $6.39
/ea

Key Features

Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
370 lb
Cylinder Dia.
2 in
Height
3/4 in
Thread Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPC6
Zoro #
G2812031
UPC #
190735449097
Country of Origin
Taiwan, Province of China

Dimensions

Cylinder Dia.
2 in
Height
3/4 in
Thread Length
1 1/8 in
Thread Size
3/8"-16
Overall Diameter
2 in
Stud Length
1.13 in
Overall Height
0.75 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
370 lb
Max. Load Sideways Shear (Lb.)
90 lb
Material
Rubber
Mounting
Compression
Resistant To
Abrasion
Screws
Clear Zinc Plated, Grade 5
Maximum Load Downward Compression
370 lbf
Vibration Isolator Style
Two Threaded Studs
Isolator Material
Rubber
Maximum Load Sideways Shear
90 lbf
Stud or Tap Material
Clear Zinc-Plated, Grade 5
Resistance Properties
Abrasion-Resistant
Shape
Cylindrical
Load Sideways Shear - Maximum
90 lbf
Load Downward Compression - Maximum
370 lbf
Mounting Style
Compression
Spring Rate
90 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 370 lbf, Overall Diameter 2 in, Height 3/4 in, Stud Length 1.13 in, Maximum Load Sideways Shear 90 lbf, Thread Size 3/8 In.-16, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Clear Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.