Zoro Homepage

Vibration Isolator, 50 Lb Max, 5/16-18

  • Mfr # 2NPA3

  • Zoro # G2163655


product price: $4.79
/ea

Key Features

Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
50 lb
Cylinder Dia.
1 in
Height
3/4 in
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPA3
Zoro #
G2163655
UPC #
190735448977
Country of Origin
Taiwan, Province of China

Dimensions

Cylinder Dia.
1 in
Height
3/4 in
Thread Length
5/8 in
Thread Size
5/16"-18
Stud Length
0.63 in
Overall Diameter
1 in
Overall Height
0.75 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
50 lb
Max. Load Sideways Shear (Lb.)
9 lb
Material
Rubber
Screws
Grade 5, Yellow Zinc Plated
Resistant To
Abrasion
Mounting
Compression
Stud or Tap Material
Yellow Zinc-Plated, Grade 5
Isolator Material
Rubber
Vibration Isolator Style
Two Threaded Studs
Maximum Load Downward Compression
50 lbf
Maximum Load Sideways Shear
9 lbf
Shape
Cylindrical
Mounting Style
Compression
Load Sideways Shear - Maximum
9 lbf
Resistance Properties
Abrasion-Resistant
Load Downward Compression - Maximum
50 lbf
Spring Rate
9 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 50 lbf, Overall Diameter 1 in, Height 3/4 in, Stud Length 0.63 in, Maximum Load Sideways Shear 9 lbf, Thread Size 5/16 In.-18, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Yellow Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.