Zoro Homepage

Vibration Isolator, 60 Lb Max, 5/16-18

  • Mfr # 2NPG3

  • Zoro # G3479384


product price: $3.05
/ea

Key Features

Type
Male Threads Top End
Max. Load Downward Compression (Lb.)
60 lb
Cylinder Dia.
1 in
Height
0.63 in
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPG3
Zoro #
G3479384
UPC #
190735449424
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
1 in
Height
0.63 in
Thread Length
5/8 in
Thread Size
5/16"-18
Stud Length
0.63 in
Overall Diameter
1 in
Overall Height
0.63 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Top End
Max. Load Downward Compression (Lb.)
60 lb
Material
Rubber
Screws
Clear Zinc Plated, Grade 5
Resistant To
Abrasion
Mounting
Compression
Stud or Tap Material
Clear Zinc-Plated, Grade 5
Vibration Isolator Style
One Threaded Stud
Isolator Material
Rubber
Maximum Load Downward Compression
60 lbf
Shape
Cylindrical
Resistance Properties
Abrasion-Resistant
Mounting Style
Compression
Load Downward Compression - Maximum
60 lbf

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 60 lbf, Overall Diameter 1 in, Height 0.63 in, Stud Length 0.63 in, Thread Size 5/16 In.-18, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Clear Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.