Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator, 7 Lb Max, 8-32, Thread Length: 1/2 in

  • Mfr # 2NPE1

  • Zoro # G2545986


product price: $3.39
/ea

Key Features

Type
Female Threads Top End, Male Threads, Bottom End
Max. Load Downward Compression (Lb.)
7 lb
Cylinder Dia.
3/8 in
Height
1/2 in
Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPE1
Zoro #
G2545986
UPC #
190735449226
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
3/8 in
Height
1/2 in
Thread Length
1/2 in
Thread Size
#8-32
Stud Length
0.5 in
Overall Diameter
0.38 in
Overall Height
0.5 in

Details

Item
Vibration-Isolating Mount
Type
Female Threads Top End, Male Threads, Bottom End
Max. Load Downward Compression (Lb.)
7 lb
Max. Load Sideways Shear (Lb.)
1 lb
Resistant To
Abrasion
Material
Rubber
Mounting
Compression
Screws
Grade 5, Yellow Zinc Plated
Maximum Load Sideways Shear
1 lbf
Maximum Load Downward Compression
7 lbf
Stud or Tap Material
Yellow Zinc-Plated, Grade 5
Isolator Material
Rubber
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Load Sideways Shear - Maximum
1 lbf
Shape
Cylindrical
Load Downward Compression - Maximum
7 lbf
Resistance Properties
Abrasion-Resistant
Mounting Style
Compression
Spring Rate
1 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 7 lbf, Overall Diameter 0.38 in, Height 1/2 in, Stud Length 0.5 in, Maximum Load Sideways Shear 1 lbf, Thread Size #8-32, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Yellow Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.