Zoro Homepage

Vibration Isolator, 720 Lb Max, 1/2-13

  • Mfr # 2NPC9

  • Zoro # G1412871


product price: $18.39
/ea

Key Features

Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
720 lb
Cylinder Dia.
3 1/8 in
Height
2 1/4 in
Thread Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NPC9
Zoro #
G1412871
UPC #
190735449127
Country of Origin
Taiwan, Province of China

Dimensions

Cylinder Dia.
3 1/8 in
Height
2 1/4 in
Thread Length
1 1/4 in
Thread Size
1/2"-13
Overall Diameter
3.13 in
Stud Length
1.25 in
Overall Height
2.25 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
720 lb
Max. Load Sideways Shear (Lb.)
140 lb
Screws
Grade 5, Yellow Zinc Plated
Resistant To
Abrasion
Mounting
Compression
Material
Rubber
Isolator Material
Rubber
Maximum Load Sideways Shear
140 lbf
Stud or Tap Material
Yellow Zinc-Plated, Grade 5
Vibration Isolator Style
Two Threaded Studs
Maximum Load Downward Compression
720 lbf
Shape
Cylindrical
Load Sideways Shear - Maximum
140 lbf
Load Downward Compression - Maximum
720 lbf
Mounting Style
Compression
Resistance Properties
Abrasion-Resistant
Spring Rate
140 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 720 lbf, Overall Diameter 3.13 in, Height 2 1/4 in, Stud Length 1.25 in, Maximum Load Sideways Shear 140 lbf, Thread Size 1/2 In.-13, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Yellow Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.