Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator, 80 Lb Max, 5/16-18

  • Mfr # 2NPA8

  • Zoro # G0892062


product price: $4.39
/ea

Key Features

Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
80 lb
Cylinder Dia.
1 3/8 in
Height
1 in
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NPA8
Zoro #
G0892062
UPC #
190735449028
Country of Origin
Taiwan, Province of China

Dimensions

Cylinder Dia.
1 3/8 in
Height
1 in
Thread Length
5/8 in
Thread Size
5/16"-18
Overall Diameter
1.38 in
Stud Length
0.63 in
Overall Height
1 in

Details

Item
Vibration-Isolating Mount
Type
Male Threads Both Ends
Max. Load Downward Compression (Lb.)
80 lb
Max. Load Sideways Shear (Lb.)
15 lb
Screws
Grade 5, Yellow Zinc Plated
Material
Rubber
Resistant To
Abrasion
Mounting
Compression
Maximum Load Downward Compression
80 lbf
Isolator Material
Rubber
Maximum Load Sideways Shear
15 lbf
Stud or Tap Material
Yellow Zinc-Plated, Grade 5
Vibration Isolator Style
Two Threaded Studs
Load Sideways Shear - Maximum
15 lbf
Resistance Properties
Abrasion-Resistant
Shape
Cylindrical
Load Downward Compression - Maximum
80 lbf
Mounting Style
Compression
Spring Rate
15 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 80 lbf, Overall Diameter 1.38 in, Height 1 in, Stud Length 0.63 in, Maximum Load Sideways Shear 15 lbf, Thread Size 5/16 In.-18, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Yellow Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.