Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator Pad, 2" L, 49/64" H, PK4

  • Mfr # 852GL8

  • Zoro # G916065923


product price: $7.49
/pk 4, $1.87/ea

Key Features

Isolator Material
EPDM
Isolator Pad Top
Diamond
Load Downward Compression - Maximum
3,500 lb
Overall Width
2 in
Isolator Pad Bottom
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852GL8
Zoro #
G916065923
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
2 in
Overall Height
49/64 in

Details

Isolator Material
EPDM
Isolator Pad Top
Diamond
Load Downward Compression - Maximum
3,500 lb
Item
Vibration Isolator Pad
Isolator Pad Bottom
Diamond

Description

Vibration Isolator Pad, Thread Size Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.