Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator Pad, 3" L, 3/4" H, PK2

  • Mfr # 852GL4

  • Zoro # G116065914


product price: $8.45
/pk 2, $4.23/ea

Key Features

Overall Width
3 in
Overall Length
3 in
Isolator Material
EPDM
Isolator Pad Top
Waffle
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852GL4
Zoro #
G116065914
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Height
3/4 in

Details

Item
Vibration Isolator Pad
Isolator Material
EPDM
Isolator Pad Top
Waffle
Load Downward Compression - Maximum
600 lb
Isolator Pad Bottom
Waffle

Description

Vibration Isolator Pad, Thread Size Not Applicable, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.