Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator Pad, 4" L, 49/64" H, PK4

  • Mfr # 852GL9

  • Zoro # G116065891


product price: $31.09
/pk 4, $7.77/ea

Key Features

Overall Length
4 in
Overall Height
49/64 in
Load Downward Compression - Maximum
8,000 lb
Isolator Pad Top
Diamond
Isolator Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852GL9
Zoro #
G116065891
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Height
49/64 in
Overall Width
4 in

Details

Load Downward Compression - Maximum
8,000 lb
Isolator Pad Top
Diamond
Isolator Material
EPDM
Isolator Pad Bottom
Diamond
Item
Vibration Isolator Pad

Description

Vibration Isolator Pad, Thread Size Not Applicable, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.