Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Isolator Pad, 6" L, 5/16" H, PK2

  • Mfr # 852GL5

  • Zoro # G616065858


product price: $13.55
/pk 2, $6.78/ea

Key Features

Overall Width
6 in
Overall Height
5/16 in
Overall Length
6 in
Isolator Material
EPDM
Isolator Pad Bottom
Waffle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852GL5
Zoro #
G616065858
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Height
5/16 in
Overall Length
6 in

Details

Isolator Material
EPDM
Item
Vibration Isolator Pad
Isolator Pad Bottom
Waffle
Load Downward Compression - Maximum
7,200 lb
Isolator Pad Top
Waffle

Description

Vibration Isolator Pad, Thread Size Not Applicable, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.