Zoro Homepage

Vinyl Electrical Tape, 3/4 in W x 60 ft, 7 mil thick, White

  • Mfr # 19N751

  • Zoro # G4539026


product price: $2.25
/ea

Key Features

Tape Color
White
Series
Economy
Tape Thickness
7 mil
Performance Temp.
19 Degrees to 176 Degrees F
Tape Tensile Strength
15 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N751
Zoro #
G4539026
UPC #
190735585368
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
60 ft.
Imperial Tape Length
60 ft
Imperial Tape Width
3/4 in

Details

Tape Color
White
Series
Economy
Performance Temp.
19 Degrees to 176 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
15 lb/in
Color
White
Standards
CSA, UL Listed
Max. Voltage
600
Tape Backing Material
Vinyl
Shape
Continuous Roll
Adhesion Strength
16 oz/in
Environment
Indoor/Outdoor
Voltage Rating
600 V
Tape Backing Construction
Film
Adhesion to Steel
16 oz/in
Tape Sub-Type
General Purpose
Tape Type
Film
Maximum Tape Performance Temperature
175 Degrees F
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Tape Brand
Approved Vendor
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
20 Degrees F
Printed Message
Unprinted
Products By Industry
Electrical

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 20 yd, 7 mil, Approved Vendor, Series Economy, White, Minimum Tape Performance Temperature 20 Degrees F, Maximum Tape Performance Temperature 175 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.