Zoro Homepage

Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Red

  • Mfr # 19N738

  • Zoro # G4587502


product price: $5.29
/ea

Key Features

Tape Color
Red
Series
Premium
Tape Thickness
7 mil
Performance Temp.
32 Degrees to 221 Degrees F
Tape Tensile Strength
15 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N738
Zoro #
G4587502
UPC #
190735585238
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Tape Core Diameter
1 1/2 in
Imperial Tape Width
3/4 in
Imperial Tape Length
66 ft

Details

Tape Color
Red
Series
Premium
Performance Temp.
32 Degrees to 221 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
15 lb/in
Color
Red
Tape Backing Material
Vinyl
Material
Backing: Vinyl; Adhesive: Rubber
UV Resistance
Yes
Temperature Range
32 to 221 Degrees F
Standards
CSA, UL Listed
Shape
Continuous Roll
Max. Voltage
600
Duct Tape Adhesive
Rubber
Adhesion Strength
16 oz/in
Voltage Rating
600 V
Maximum Tape Performance Temperature
220 Degrees F
Environment
Indoor/Outdoor
Tape Backing Construction
Film
Printed Message
Unprinted
Minimum Tape Performance Temperature
30 Degrees F
Adhesion to Steel
16 oz/in
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Flame-Retardant, UV-Resistant, Weather-Resistant
Product Form
Continuous Roll
Tape Sub-Type
General Purpose
Tape Type
Film
Tape Brand
Approved Vendor
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Products By Industry
Electrical

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 22 yd, 7 mil, Approved Vendor, Series Premium, Red, Minimum Tape Performance Temperature 30 Degrees F, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.