Vinyl Sheet
- Mfr # BVP-05X20
- Zoro # G724790826
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Product Type
Plastic Sheet
Plastic Width
5 ft
Minimum Temperature
-30 Degrees F
Product Form
Sheet
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-05X20
- Zoro #
- G724790826
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Product Type
- Plastic Sheet
- Minimum Temperature
- -30 Degrees F
- Product Form
- Sheet
- Material
- PVC
- Backing Type
- No Backing
- Metal Detectable
- Not Metal Detectable
- Color
- Black
- Maximum Temperature
- 200 Degrees F
- UV-Resistant
- UV-Resistant
- Plastic Clarity
- Opaque
- Scratch-Resistant
- Scratch-Resistant
- Plastic Density
- 0.048 lb/cu in
- Static-Resistant
- Not Static-Resistant
- Weight
- 12.49 lb
- Fabrication
- Coated
- Standards
- RoHS Compliant
Dimensions
- Plastic Width
- 5 ft
- Plastic Length
- 20 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 20 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.