Vinyl Sheet
- Mfr # GVP-05X45
- Zoro # G624785632
product price:Â
$
1,434.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Plastic Length
45 ft
Plastic Width
5 ft
Maximum Temperature
200 Degrees F
Product Form
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-05X45
- Zoro #
- G624785632
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Color
- Green
- Maximum Temperature
- 200 Degrees F
- Product Form
- Sheet
- Backing Type
- No Backing
- Metal Detectable
- Not Metal Detectable
- UV-Resistant
- UV-Resistant
- Plastic Clarity
- Opaque
- Scratch-Resistant
- Scratch-Resistant
- Standards
- RoHS Compliant
- Minimum Temperature
- -30 Degrees F
- Weight
- 28.13 lb
- Material
- PVC
- Fabrication
- Coated
- Static-Resistant
- Not Static-Resistant
- Plastic Density
- 0.048 lb/cu in
- Product Type
- Plastic Sheet
Dimensions
- Plastic Length
- 45 ft
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 45 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.