Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # RVP-05X10
- Zoro # G824793062
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Backing Type
No Backing
Product Form
Sheet
Standards
RoHS Compliant
Plastic Thickness
0.018 in
Plastic Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-05X10
- Zoro #
- G824793062
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Backing Type
- No Backing
- Product Form
- Sheet
- Standards
- RoHS Compliant
- Metal Detectable
- Not Metal Detectable
- Plastic Clarity
- Opaque
- Scratch-Resistant
- Scratch-Resistant
- Minimum Temperature
- -30 Degrees F
- Fabrication
- Coated
- Maximum Temperature
- 200 Degrees F
- Static-Resistant
- Not Static-Resistant
- UV-Resistant
- UV-Resistant
- Color
- Red
- Plastic Density
- 0.048 lb/cu in
- Product Type
- Plastic Sheet
- Weight
- 6.25 lb
- Material
- PVC
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Length
- 10 ft
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.