Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # RVP-05X55
- Zoro # G724786867
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Plastic Length
55 ft
Scratch-Resistant
Scratch-Resistant
Material
PVC
Fabrication
Coated
Plastic Thickness
0.018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-05X55
- Zoro #
- G724786867
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Scratch-Resistant
- Scratch-Resistant
- Material
- PVC
- Fabrication
- Coated
- UV-Resistant
- UV-Resistant
- Backing Type
- No Backing
- Color
- Red
- Metal Detectable
- Not Metal Detectable
- Weight
- 34.38 lb
- Static-Resistant
- Not Static-Resistant
- Maximum Temperature
- 200 Degrees F
- Plastic Clarity
- Opaque
- Product Type
- Plastic Sheet
- Product Form
- Sheet
- Standards
- RoHS Compliant
- Plastic Density
- 0.048 lb/cu in
- Minimum Temperature
- -30 Degrees F
Dimensions
- Plastic Length
- 55 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 55 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.