Vinyl Sheet
- Mfr # YVP-05X100
- Zoro # G524788009
product price:Â
$
2,010.99
/ea
Free Shipping & Returns
Key Features
Metal Detectable
Not Metal Detectable
Standards
RoHS Compliant
Minimum Temperature
-30 Degrees F
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-05X100
- Zoro #
- G524788009
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS Compliant
- Minimum Temperature
- -30 Degrees F
- UV-Resistant
- UV-Resistant
- Static-Resistant
- Not Static-Resistant
- Weight
- 62.5 lb
- Plastic Clarity
- Opaque
- Scratch-Resistant
- Scratch-Resistant
- Plastic Density
- 0.048 lb/cu in
- Fabrication
- Coated
- Product Form
- Sheet
- Backing Type
- No Backing
- Color
- Yellow
- Material
- PVC
- Product Type
- Plastic Sheet
- Maximum Temperature
- 200 Degrees F
Dimensions
- Plastic Width
- 5 ft
- Plastic Length
- 100 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 100 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.