Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visual Cart, Cap 300 Lb, 41x18, 2 Shelves

  • Mfr # VSC-183C

  • Zoro # G6978702


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
300 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSC-183C
Zoro #
G6978702
UPC #
-
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Length
36 in
Shelf Width
18 in
Overall Width
18 in
Shelf Length
41 in
Caster Wheel Dia.
5 in
Overall LxWxH
36 in x 18 in x 41 in
Bottom Shelf Lip Height
1 in
Top Shelf Lip Height
1 in
Shelf Lip Height
1 in
Axle-Mounted Wheel Dia.
8 in

Details

Material
Steel
Color
Silver
Load Capacity
300 lb
Item
Utility Cart with High-Volume Removable Wire Basket Shelves
Handle Type
(2) Raised
Number of Shelves
2
Includes
2 Removable Baskets, 1 Set Hanging File Support Rails, Telescoping Arm, 2 Friction Stem Casters and 2 Fixed Position Rear Wheels
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Zinc Plated
Finish
Chrome
Adjustable Increments
1 in
Caster Wheel Type
Standard
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel/Tread Material
Rubber
Collapsible
No
Shelf Adjustability
Adjustable
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Axle-Mounted Wheel Type
Flat-Free
Caster Brake Type
No Brake Included
Lip Style
4-Sided Lipped
Caster Mounting Type
Stem

Description

Utility Cart with High-Volume Removable Wire Basket Shelves, Load Capacity 300 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 41 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Collapsible No, Overall Height 41 in, Overall Length 36 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.