Zoro Homepage

Viton Ball, 3/16 in, Black, Standard, PK5

  • Mfr # BULK-RB-V70-1

  • Zoro # G702587622


product price: $8.29
/pk 5, $1.66/ea

Key Features

Material
Viton
Weather Resistance
Excellent
Elongation
150 %
Oil Resistance
Excellent
Compression Set
25 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-V70-1
Zoro #
G702587622
UPC #
193005974534
Country of Origin
China

Dimensions

Overall Diameter
3/16 in

Details

Item
Viton Ball
Material
Viton
Weather Resistance
Excellent
Elongation
150 %
Oil Resistance
Excellent
Compression Set
25 %
Durometer
70A
Abrasion Resistance
Good
Grade
Standard
Minimum Temperature
-10 Degrees F
Maximum Temperature
400 Degrees F
Water Resistance
Good
Shape
Ball
Clarity
Opaque
Density
1.9 g/cc
Tensile Strength
1,000 psi
Color
Black
Tear Strength
22 N/mm
Chemical Resistance
Excellent

Description

Viton Rubber Ball,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.