Zoro Homepage

Viton Ball, 3/8 in, Black, Standard, PK5

  • Mfr # BULK-RB-V70-4

  • Zoro # G702587516


product price: $11.89
/pk 5, $2.38/ea

Key Features

Material
Viton
Chemical Resistance
Excellent
Tear Strength
22 N/mm
Compression Set
25 %
Tensile Strength
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-V70-4
Zoro #
G702587516
UPC #
193005974572
Country of Origin
China

Dimensions

Overall Diameter
3/8 in

Details

Item
Viton Ball
Material
Viton
Chemical Resistance
Excellent
Tear Strength
22 N/mm
Compression Set
25 %
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Water Resistance
Good
Color
Black
Durometer
70A
Elongation
150 %
Density
1.9 g/cc
Minimum Temperature
-10 Degrees F
Shape
Ball
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Clarity
Opaque
Oil Resistance
Excellent
Grade
Standard

Description

Viton Rubber Ball,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.