Zoro Homepage

Viton O-Ring, 1.9mm Wide 2.8mm ID, PK10

  • Mfr # ZUSAV1.9X2.8

  • Zoro # G1656008


product price: $4.15
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.30

Key Features

System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV1.9X2.8
Zoro #
G1656008
UPC #
193005274368
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
2.8 mm
Actual Inside Dia.
2.8 mm
Nominal Outside Dia.
6.6 mm
Nominal Width
1.9 mm
Actual Outside Dia.
6.6 mm
Actual Width
1.9 mm
Inside Diameter - Actual
2.8 mm
Width - Actual
1.9 mm
Cross-Section Width
1.9 mm
Outside Diameter - Nominal
6.6 mm
Outside Diameter - Actual
6.6 mm
Inside Diameter - Nominal
2.8 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Black
FDA Approved
No
Temp. Range
-15° to 400° F
Application
Standard
Metal Detectable
No
Durometer (Hardness) Rating
Standard
X-Ray Detectable
Not X-Ray Detectable
Standards
3A Certified, ISO Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Grade
Standard
Type
O-Ring
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2.8 mm, Nominal Width 1.9 mm, Actual Inside Dia. 2.8 mm, Actual Width 1.9 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 6.6 mm, Actual Outside Dia. 6.6 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.