Zoro Homepage

Viton O-Ring, 1mm Wide 1.5mm ID, PK50

  • Mfr # ZUSAV1X1.5

  • Zoro # G1656105


product price: $6.79
/pk 50, $0.14/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV1X1.5
Zoro #
G1656105
UPC #
193005274535
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1.5 mm
Actual Inside Dia.
1.5 mm
Nominal Outside Dia.
3.5 mm
Actual Width
1 mm
Nominal Width
1 mm
Actual Outside Dia.
3.5 mm
Outside Diameter - Actual
3.5 mm
Inside Diameter - Nominal
1.5 mm
Inside Diameter - Actual
1.5 mm
Outside Diameter - Nominal
3.5 mm
Cross-Section Width
1 mm
Width - Actual
1 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Black
Temp. Range
-15° to 400° F
Durometer (Hardness) Rating
Standard
Metal Detectable
No
FDA Approved
No
Application
Standard
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-15 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
400 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1.5 mm, Nominal Width 1 mm, Actual Inside Dia. 1.5 mm, Actual Width 1 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 3.5 mm, Actual Outside Dia. 3.5 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Approved

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.