Zoro Homepage

Viton O-Ring, 3mm Wide 27mm ID, PK5

  • Mfr # ZUSAV3X27

  • Zoro # G1659036


product price: $7.25
/pk 5, $1.45/ea
Sold in multiples of 2 for $14.50

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV3X27
Zoro #
G1659036
UPC #
193005281557
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
27 mm
Actual Inside Dia.
27 mm
Nominal Outside Dia.
33 mm
Nominal Width
3 mm
Actual Outside Dia.
33 mm
Actual Width
3 mm
Outside Diameter - Actual
33 mm
Outside Diameter - Nominal
33 mm
Cross-Section Width
3 mm
Width - Actual
3 mm
Inside Diameter - Actual
27 mm
Inside Diameter - Nominal
27 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 27 mm, Nominal Width 3 mm, Actual Inside Dia. 27 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 33 mm, Actual Outside Dia. 33 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.